Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK
Mfr # U51081.050.0001
Zoro # G0334376
original price:
$14.87
31% off
new price: $10.25
/pk 25, $0.41/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 31/64 in
- Hex Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51081.050.0001
- Zoro # G0334376
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 31/64 in |
Width Across Flats | 7/8 in |
Dia./Thread Size | 1/2"-13 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/2 In.-13, Hex Width 7/8 in, Hex Height 31/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A307A, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 700 N/sq mm, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Snap, 3/8 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish (U39683.037.0137)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #10 Inside Dia (371210RSA)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M5C20KCS)
- MIDWEST FASTENER 1/4" x 4-3/8" Bent Hitch Pin Clips 5PK (930348)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Not Graded, Zinc Plated, 7/32 in Ht, 100 PK (HMSNI20310-100P1)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 7/16 in Ht, 50 PK (N01100.050.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade C, Black Oxide, 39/64 in Ht, 10 PK (U04025.062.0001)
- ZORO SELECT Jam Nut, 5/16"-24, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 100 PK (U51092.025.0001)
- ZORO SELECT Machine Screw Nut, #6-32, Brass, Not Graded, Plain, 7/64 in Ht, 100 PK (1WA67)
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 25 PK (U11362.037.0001)
- ZORO SELECT Machine Screw Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK (U51740.019.0002)
- Zoro Select Hex Nuts