Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1"-8, Steel, Grade DH, Black Oxide, 63/64 in Ht, 55 PK
Mfr # B04026.100.0001
Zoro # G1577377
product price: $48.79
/pk 55, $0.89/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade DH
- Finish Black Oxide
- Hex Height 63/64 in
- Hex Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B04026.100.0001
- Zoro # G1577377
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 63/64 in |
Hex Width | 1 5/8 in |
Nut Height | 63/64 in |
Width Across Flats | 1 5/8 in |
Dia./Thread Size | 1"-8 |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade DH |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Finish Type | Black Oxide |
Hex Type | Heavy Hex |
Material Type | Steel |
Bolt Compatibility | Grade 9 |
Manufacturer Location | Globally Sourced |
Nut Style | Hex Nut - Heavy |
Fastener Thread Direction | Right Hand |
Material Grade | Grade DH |
Basic Material | Steel |
Fastener Finish | Plain |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade DH, Material Steel, Thread Size 1 In.-8, Hex Width 1 5/8 in, Hex Height 63/64 in, Manufacturer Location Globally Sourced, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 40 PK (61282)
- ZORO SELECT Shield Retainer Assortment, 210 Pc (8117)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 7 in Ht, Steel, 10 PK (LR352)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.006.0050)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Black Oxide, 55/64 in Ht, 5 PK (U04026.087.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade DH, Black Oxide, 1-7/32 in Ht, 30 PK (B04026.125.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade DH, Black Oxide, 39/64 in Ht, 10 PK (U04026.062.0001)
- ZORO SELECT Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 3000 PK (B51080.025.0001)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Plated, 13 mm Ht, 25 PK (M01301.160.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Hot Dipped Galvanized, 55/64 in Ht, 5 PK (U04225.087.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Silicon Bronze, Not Graded, Plain, 41/64 in Ht (1WE56)
- Zoro Select Hex Nuts