Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1"-8, Steel, Grade A, Black Oxide, 39/64 in Ht, 5 PK
Mfr # U11390.100.0001
Zoro # G3318905
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Black Oxide
- Hex Height 39/64 in
- Hex Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U11390.100.0001
- Zoro # G3318905
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 39/64 in |
Hex Width | 1 5/8 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1"-8 |
Nut Height | 39/64 in |
Width Across Flats | 1 5/8 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Black Oxide, Material Steel, Material Grade/Class Grade A, Thread Size 1 In.-8, Hex Width 1 5/8 in, Hex Height 39/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M3 x 0.50mm, 16mm L, PK100 (M51260.030.0016)
- KIPP M10 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length (K1160.410X25)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (5791)
- DELTANA Wood Screw, Paint Black Steel (SCWS1275U1B)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Black Oxide, 23/32 in Ht (U11390.125.0001)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, Steel, Grade A, Black Oxide, 11/64 in Ht, 100 PK (U11390.025.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Black Oxide, 27/32 in Ht (U11390.150.0001)
- ZORO SELECT Hex Nut, M4-0.70, 316 Stainless Steel, Not Graded, Plain, 3.20 mm Ht, 50 PK (M55080.040.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 2, Black Oxide, 3/4 in Ht, 10 PK (U08100.087.0001)
- ZORO SELECT Hex Nut, M16-1.50, Steel, Class 8, Zinc Plated, 13 mm Ht, 20 PK (HNF4801600-020P2)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Black Oxide, 1-9/32 in Ht, 5 PK (U04180.150.0002)
- Zoro Select Hex Nuts