Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1"-8, Brass, Not Graded, Plain, 63/64 in Ht
Mfr # 1WY53
Zoro # G3078686
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Brass
- Finish Plain
- Hex Height 63/64 in
- Hex Width 1 5/8 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WY53
- Zoro # G3078686
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 63/64 in |
Hex Width | 1 5/8 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1"-8 |
Width Across Flats | 1 5/8 in |
Nut Height | 63/64 in |
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size 1 In.-8, Hex Width 1 5/8 in, Hex Height 63/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Rockwell Hardness B75, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 7/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0087)
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-5/8 ROLL PIN (A0570120140)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Hex, 2-1/4" L, Steel 225 PK (24525)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 3 in Ht, Hot Dipped Galvanized Steel (U17264.037.0403)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Brass, Not Graded, Plain, 39/64 in Ht, 5 PK (1WY47)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Brass, Not Graded, Plain, 23/64 in Ht, 25 PK (1WY41)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Brass, Not Graded, Plain, 31/64 in Ht, 10 PK (1WY45)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Stainless Steel, Grade 8M, Plain, 300 PK (U22384.037.0001)
- ZORO SELECT Hex Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 13 mm Ht, 10 PK (M51080.160.0001)
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 10, Black Oxide, 29 mm Ht, 2 PK (M04120.360.0001)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 3/8 in Ht, 50 PK (N04122.043.0001)
- Zoro Select Hex Nuts