Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 63/64 in Ht, 5 PK
Mfr # U51081.100.0001
Zoro # G0334428
product price: $17.65
/pk 5, $3.53/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1"-8
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 63/64 in
- Hex Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51081.100.0001
- Zoro # G0334428
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 63/64 in |
Hex Width | 1 5/8 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 5/8 in |
Nut Height | 63/64 in |
Dia./Thread Size | 1"-8 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 In.-8, Hex Width 1 5/8 in, Hex Height 63/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK (U01000.037.0125)
- ZORO SELECT Hex Nut, 3/8"-16, Brass, Not Graded, Plain, 21/64 in Ht, 50 PK (1WE22)
- ARP 5/16-24 12PT NUT KIT (300-8331)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 2-1/2" Lg, 10 PK (71707)
- ZORO SELECT Heavy Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht (U51091.100.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Zinc Plated, 21/64 in Ht, 1500 PK (37NFL)
- ZORO SELECT Hex Nut, M4-0.70, 316 Stainless Steel, Not Graded, Plain, 3.20 mm Ht, 50 PK (M55080.040.0001)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 25 PK (N01330.062.0002)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 2H, Black Oxide, 3/4 in Ht, 200 PK (U22280.075.0001)
- ZORO SELECT Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK (U55080.031.0001)
- J.W. WINCO M12 GN347-24 Swivel Hex Nut (12NGA5)
- Zoro Select Hex Nuts