Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht
Mfr # U51091.100.0001
Zoro # G3318537
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1"-8
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 39/64 in
- Hex Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51091.100.0001
- Zoro # G3318537
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 39/64 in |
Hex Width | 1 5/8 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1"-8 |
Nut Height | 39/64 in |
Width Across Flats | 1 5/8 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1 In.-8, Hex Width 1 5/8 in, Hex Height 39/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (U16010.075.0200)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (N01200.025.0062)
- MIDWEST FASTENER 3/8" Brl Lg, Black Anodized Aluminum Black, 10 PK (76562)
- ZORO SELECT Solid Rivet, Round Head, 0.0938 in Dia., 0.5 in L, Stainless Steel Body, 250 PK (35F0308-EA-250)
- ZORO SELECT Heavy Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 63/64 in Ht, 5 PK (U51081.100.0001)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 100 PK (U04122.025.0001)
- ZORO SELECT Jam Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 37/64 in Ht, 5 PK (U51090.100.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade C, Black Oxide, 39/64 in Ht, 10 PK (U04025.062.0001)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 7/16 in Ht, 550 PK (B01100.050.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Hot Dipped Galvanized, 55/64 in Ht, 75 PK (B04225.087.0001)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 5, Black Oxide, 31/64 in Ht, 25 PK (N01100.056.0001)
- Zoro Select Hex Nuts