Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1-7/8"-8, Steel, Grade 2H, Black Oxide, 1-27/32 in Ht, 20 PK
Mfr # 4RVN9
Zoro # G6716306
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2H
- Finish Black Oxide
- Hex Height 1-27/32 in
- Hex Width 2 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4RVN9
- Zoro # G6716306
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-7/8"-8 |
Hex Height | 1-27/32 in |
Hex Width | 2 15/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 1 27/32 in |
Width Across Flats | 2 15/16 in |
Dia./Thread Size | 1-7/8"-8 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 2H, Material Steel, Thread Size 1 7/8 In.-8, Hex Width 2 15/16 in, Hex Height 1 27/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness B95 to C35, Thread Type Coarse, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (55981)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Plain, 100 PK (02870-PWR)
- MIDWEST FASTENER Rivet Nut, #8-32 Thread Size, 1/2 in L, Rubber, 10 PK (64544)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/16 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-200250-1000P)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 2H, Black Oxide, 3/4 in Ht, 200 PK (U22280.075.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade 2H, Black Oxide, 7/8 in Ht, 80 PK (U22280.087.0001)
- ZORO SELECT Heavy Hex Nut, #2-4-1/2, Steel, Grade 2H, Black Oxide, 2-1/32 in Ht (HHNI2H200-001BX)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 100 PK (U01330.031.0002)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 10, Black Oxide, 2.40 mm Ht, 100 PK (HN4000300-100P1)
- ZORO SELECT Hex Nut, M18-2.00, Steel, Class 8, Black Oxide, 15 mm Ht, 25 PK (M01120.180.0200)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade DH, Hot Dipped Galvanized, 1-7/64 in Ht, 5 PK (U04225.112.0001)
- Zoro Select Hex Nuts