Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1-3/4"-8, Steel, Grade 2H, Black Oxide, 1-23/32 in Ht
Mfr # HHNI2H175X-001BX
Zoro # G3056322
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2H
- Finish Black Oxide
- Hex Height 1-23/32 in
- Hex Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HHNI2H175X-001BX
- Zoro # G3056322
- UPC # 096653977035
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1-3/4"-8 |
Hex Height | 1-23/32 in |
Hex Width | 2 3/4 in |
Dia./Thread Size | 1-3/4"-8 |
Nut Height | 1 23/32 in |
Width Across Flats | 2 3/4 in |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 2H, Material Steel, Thread Size 1 3/4 In.-8, Hex Width 2 3/4 in, Hex Height 1 23/32 in, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C24 to C38, Thread Type Coarse/8UN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/4"-20, Silicon Bronze, 8 PK (39965)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 10 PK (75561)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1/8 in Shaft Dia, 100 PK (E-12SS)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 2 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0200)
- ZORO SELECT Heavy Hex Nut, 2-1/2"-8, Steel, Grade 2H, Black Oxide, 6 PK (U22280.250.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-8, Steel, Grade 2H, Black Oxide, 20 PK (U22280.150.0001)
- ZORO SELECT Heavy Hex Nut, #3-8, Steel, Grade 2H, Black Oxide, 4 PK (U22280.300.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 21/64 in Ht, 100 PK (U08161.037.0002)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 375 PK (B04122.056.0001)
- ZORO SELECT Machine Screw Nut, #4-40, 316 Stainless Steel, Not Graded, Plain, 3/32 in Ht, 100 PK (U55740.011.0001)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 3/8"-16, Steel, Grade A, Plain (A04202400HH)
- Zoro Select Hex Nuts