Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1-1/8"-7, Steel, Grade DH, Black Oxide, 1-7/64 in Ht, 40 PK
Mfr # B04026.112.0001
Zoro # G1577392
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade DH
- Finish Black Oxide
- Hex Height 1-7/64 in
- Hex Width 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B04026.112.0001
- Zoro # G1577392
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/8"-7 |
Hex Height | 1-7/64 in |
Hex Width | 1 13/16 in |
Nut Height | 1 7/64 in |
Dia./Thread Size | 1-1/8"-7 |
Width Across Flats | 1 13/16 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade DH |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Hex Type | Heavy Hex |
Bolt Compatibility | Grade 9 |
Manufacturer Location | Globally Sourced |
Material Type | Steel |
Finish Type | Black Oxide |
Nut Style | Hex Nut - Heavy |
Fastener Finish | Plain |
Material Grade | Grade DH |
Fastener Thread Direction | Right Hand |
Basic Material | Steel |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade DH, Material Steel, Thread Size 1 1/8 In.-7, Hex Width 1 13/16 in, Hex Height 1 7/64 in, Manufacturer Location Globally Sourced, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 6 PK (78624)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Steel, Grade 2, Zinc Plated Finish (20604)
- ZORO SELECT Nylon Insert Lock Nut, 2"-12, Steel, Grade 2, Black Oxide, 1-3/4 in Ht (4FHZ6)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 0.375 in Shaft Dia, 2000 PK (37REBP)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade DH, Black Oxide, 47/64 in Ht, 10 PK (U04026.075.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade DH, Black Oxide, 39/64 in Ht, 10 PK (U04026.062.0001)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Black Oxide, 31/64 in Ht, 25 PK (U04026.050.0001)
- ZORO SELECT Hex Nut, M64-6.00, Steel, Class 8, Zinc Plated, 51 mm Ht (M01300.640.0001)
- ZORO SELECT Jam Nut, 1/2"-13, Carbon Steel, Grade A, Zinc Yellow, 21/64 in Ht, 50 PK (U11350.050.0001)
- ZORO SELECT Thin Hex Nut, M4-0.70, A2 Stainless Steel, Not Graded, Plain, 2.20 mm Ht, 100 PK (M51090.040.0001)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Hot Dipped Galvanized, 714 PK (51156)
- Zoro Select Hex Nuts