Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1-1/8"-7, Steel, Grade C, Black Oxide, 1-7/64 in Ht, 5 PK
Mfr # U04025.112.0001
Zoro # G2098918
original price:
$19.30
40% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/8"-7
- Material Steel
- Material Grade/Class Grade C
- Finish Black Oxide
- Hex Height 1-7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04025.112.0001
- Zoro # G2098918
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/8"-7 |
Hex Height | 1-7/64 in |
Hex Width | 1 13/16 in |
Dimensional Standards | ASME B18.6.3 |
Dia./Thread Size | 1-1/8"-7 |
Width Across Flats | 1 13/16 in |
Nut Height | 1 7/64 in |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade C, Material Steel, Thread Size 1 1/8 In.-7, Hex Width 1 13/16 in, Hex Height 1 7/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.6.3, Material Quality Standards ASTM A563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B78 to C38, Thread Type UNC, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 7/16 in Lg (Z2300SS)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x1, PK50 (U07840.043.0100)
- USA INDUSTRIALS 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-400)
- HILLMAN 100Pk 10-24 Hex Nut (140021)
- ZORO SELECT Jam Nut, 3/4"-16, Steel, Grade 5, Zinc Yellow, 29/64 in Ht, 5 PK (U11073.075.0001)
- ZORO SELECT Hex Nut, 1"-8, Steel, Black Oxide, 55/64 in Ht, 60 PK (100NFB)
- ZORO SELECT Jam Nut, 5/16"-18, Carbon Steel, Grade A, Black Oxide, 3/16 in Ht, 100 PK (U11060.031.0001)
- ZORO SELECT Jam Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 33/64 in Ht (U11352.087.0001)
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 5, Black Oxide, 3/16 in Ht, 50 PK (U11071.031.0001)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 2, Black Oxide, 7/16 in Ht, 50 PK (U08160.050.0002)
- L.H. DOTTIE Hex Nut, #10-32, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN1032)
- Zoro Select Hex Nuts