Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1-1/8"-7, Steel, Grade A, Black Oxide, 39/64 in Ht
Mfr # U11390.112.0001
Zoro # G3318896
original price:
$1.89
21% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Black Oxide
- Hex Height 39/64 in
- Hex Width 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11390.112.0001
- Zoro # G3318896
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/8"-7 |
Hex Height | 39/64 in |
Hex Width | 1 13/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1-1/8"-7 |
Nut Height | 39/64 in |
Width Across Flats | 1 13/16 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Black Oxide, Material Steel, Material Grade/Class Grade A, Thread Size 1 1/8 In.-7, Hex Width 1 13/16 in, Hex Height 39/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0150)
- HERITAGE Detent Pin, 5/16" x 4", Medium CSZ, Clear (DTP-0312-4000)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 100 PK (1412CH316)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 27/64 in L, Steel Body, 500 PK (U34130.015.0054)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade A, Black Oxide, 23/64 in Ht, 10 PK (U11390.062.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade A, Black Oxide, 27/64 in Ht, 10 PK (U11390.075.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Black Oxide, 23/32 in Ht (U11390.125.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade A, Black Oxide, 31/64 in Ht, 5 PK (U11390.087.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Plain, 3/4 in Ht, 105 PK (87NFP)
- ZORO SELECT Hex Nut, M10-1.50, Stainless Steel, Grade 8, 1000 PK (M10D934A4)
- PRIME-LINE Machine Screw Nut, #2-56, Brass, Brass, 100 PK (9073909)
- Zoro Select Hex Nuts