Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1-1/8"-7, 316 Stainless Steel, Not Graded, Plain, 1-7/64 in Ht, 5 PK
Mfr # U55081.112.0001
Zoro # G0334568
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 1-7/64 in
- Hex Width 1 13/16 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55081.112.0001
- Zoro # G0334568
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/8"-7 |
Hex Height | 1-7/64 in |
Hex Width | 1 13/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1-1/8"-7 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 1/8 In.-7, Hex Width 1 13/16 in, Hex Height 1 7/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 10 PK (U01200.050.0325)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 51/64 in L, Aluminum Body, 250 PK (AD610ABS200)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 8 PK (33915)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK (U01200.075.0150)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 39/64 in Ht, 25 PK (U55081.062.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U55081.087.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 80 PK (B55081.087.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Not Graded, Black Oxide, 21/64 in Ht, 100 PK (HNFI2037LH-100BX)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (U04180.025.0002)
- ZORO SELECT Hex Nut, M7-1.00, Steel, Class 8, Black Oxide, 5.50 mm Ht, 100 PK (M01100.070.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Black Oxide, 55/64 in Ht, 5 PK (U04026.087.0001)
- Zoro Select Hex Nuts