Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1-1/8"-7, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht
Mfr # U51091.112.0001
Zoro # G3318528
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1-1/8"-7
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 39/64 in
- Hex Width 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51091.112.0001
- Zoro # G3318528
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/8"-7 |
Hex Height | 39/64 in |
Hex Width | 1 13/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 39/64 in |
Width Across Flats | 1 13/16 in |
Dia./Thread Size | 1-1/8"-7 |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1 1/8 In.-7, Hex Width 1 13/16 in, Hex Height 39/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/16 in L, Steel Body, 100 PK (1HBN8)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (03872)
- USA INDUSTRIALS M2.5-0.45 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-438)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia (SHR-175)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 100 PK (U04122.037.0001)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Not Graded, Black Oxide, 31/32 in Ht (HNI2112LH-001BX)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 2, Black Oxide, 3/8 in Ht, 50 PK (U08160.043.0002)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Class 10, Black Oxide, 38 mm Ht, 2 PK (M04120.480.0001)
- ZORO SELECT Hex Nut, M2-0.40, A2 Stainless Steel, Not Graded, Plain, 1.60 mm Ht, 50 PK (M51080.020.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Not Graded, Hot Dipped Galvanized, 55/64 in Ht, 15 PK (HHNIDH087G-015BX)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 300 PK (785380-BR-300)
- Zoro Select Hex Nuts