Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 23/32 in Ht
Mfr # U11391.125.0001
Zoro # G3318765
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 23/32 in
- Hex Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11391.125.0001
- Zoro # G3318765
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Hex Height | 23/32 in |
Hex Width | 2 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 23/32 in |
Dia./Thread Size | 1-1/4"-7 |
Width Across Flats | 2 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 1 1/4 In.-7, Hex Width 2 in, Hex Height 23/32 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (M04114.080.0025)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #10 X 5/8in Zinc Plated Steel 100PK (9025421)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 25 PK (U51010.037.0275)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Pushnut Washers 30PK (71928)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 19/64 in Ht, 50 PK (U11391.050.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade A, Zinc Plated, 31/64 in Ht, 5 PK (U11391.087.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Zinc Plated, 27/32 in Ht (U11391.150.0001)
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 8, Zinc Plated, 29 mm Ht, 2 PK (M01300.360.0001)
- ZORO SELECT Thin Hex Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51090.160.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-8, Steel, Grade 2H, Black Oxide, 20 PK (U22280.150.0001)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Brass, 25 PK (68332)
- Zoro Select Hex Nuts