Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Black Oxide, 23/32 in Ht
Mfr # U11390.125.0001
Zoro # G3318887
original price:
$3.18
12% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Black Oxide
- Hex Height 23/32 in
- Hex Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11390.125.0001
- Zoro # G3318887
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Hex Height | 23/32 in |
Hex Width | 2 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 2 in |
Dia./Thread Size | 1-1/4"-7 |
Nut Height | 23/32 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Black Oxide, Material Steel, Material Grade/Class Grade A, Thread Size 1 1/4 In.-7, Hex Width 2 in, Hex Height 23/32 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (LP114STBK)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 20 PK (63746)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 4 in L (N01000.125.0400)
- FASCOMP Spacer, 1/4 RndX1/8, 140 ID, Alum, Plain Aluminum, 1/8 in Overall Lg, 0.14 in Inside Dia (FC1122-6-A)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade A, Black Oxide, 27/64 in Ht, 10 PK (U11390.075.0001)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade A, Black Oxide, 19/64 in Ht, 50 PK (U11390.050.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade A, Black Oxide, 39/64 in Ht (U11390.112.0001)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 10, Zinc Yellow, 11 mm Ht, 50 PK (M04122.140.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 41/64 in Ht, 20 PK (N01100.075.0001)
- ZORO SELECT Hex Nut, M60-2.00, Steel, Class 8, Black Oxide, 48 mm Ht (M01120.600.0200)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Zinc Plated, 27/32 in Ht (U11391.150.0001)
- Zoro Select Hex Nuts