Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 23/32 in Ht
Mfr # U51091.125.0001
Zoro # G3318519
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1-1/4"-7
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 23/32 in
- Hex Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51091.125.0001
- Zoro # G3318519
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Hex Height | 23/32 in |
Hex Width | 2 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 23/32 in |
Width Across Flats | 2 in |
Dia./Thread Size | 1-1/4"-7 |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1 1/4 In.-7, Hex Width 2 in, Hex Height 23/32 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (430172-PG)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U51530.018.0125)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72327)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37420.019.0001)
- ZORO SELECT Hex Nut, M24-3.00, A2 Stainless Steel, Not Graded, Plain, 19 mm Ht, 5 PK (M51080.240.0001)
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 10, Hot Dipped Galvanized, 25 PK (M04225.360.0001)
- ZORO SELECT Jam Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK (U51090.025.0001)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M01301.060.0001)
- ZORO SELECT Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK (U55080.031.0001)
- ZORO SELECT Jam Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 10 PK (U51090.075.0001)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77711)
- Zoro Select Hex Nuts