Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1-1/2"-8, Steel, Grade 2H, Black Oxide, 20 PK
Mfr # U22280.150.0001
Zoro # G5705795
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2H
- Finish Black Oxide
- Standards ASTM A194
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U22280.150.0001
- Zoro # G5705795
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-8 |
Dia./Thread Size | 1-1/2"-8 |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2H |
Finish | Black Oxide |
Standards | ASTM A194 |
System of Measurement | Inch |
Thread Type | 8UN |
Thread Direction | Right Hand |
Fastener Thread Type | UNC/8UN |
Bolt Compatibility | Grade 9 |
Manufacturer Location | Globally Sourced |
Hex Type | Heavy Hex |
Finish Type | Black Oxide |
Rockwell Hardness | B55 to C32 |
Material Quality Standards | ASTM A194 |
Material Type | Steel |
Fastener Thread Direction | Right Hand |
Fastener Finish | Black Oxide |
Nut Standards | ASTM A194 |
Nut Style | Hex Nut - Heavy |
Basic Material | Steel |
Material Grade | Grade 2H |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 2H, Material Steel, Thread Size 1 1/2 In.-8, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B55 to C32, Thread Type Coarse/8UN, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK260 (MSA2-FK)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.100.1200)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 2 PK (39221)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK (50728)
- ZORO SELECT Heavy Hex Nut, #3-8, Steel, Grade 2H, Black Oxide, 4 PK (U22280.300.0001)
- ZORO SELECT Heavy Hex Nut, 2-1/2"-8, Steel, Grade 2H, Black Oxide, 6 PK (U22280.250.0001)
- ZORO SELECT Heavy Hex Nut, 2-1/4"-8, Steel, Grade 2H, Black Oxide, 2-1/4 in Ht (HHNFI2H225-001BX)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (N01330.037.0002)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 10, Black Oxide, 2.40 mm Ht, 100 PK (HN4000300-100P1)
- ZORO SELECT Hex Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U51160.043.0002)
- PRIME-LINE Hex Nut, 1/4"-20, Aluminum, Not Graded, Aluminum, 25 PK (9073328)
- Zoro Select Hex Nuts