Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Black Oxide, 27/32 in Ht
Mfr # U11390.150.0001
Zoro # G3318878
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Black Oxide
- Hex Height 27/32 in
- Hex Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U11390.150.0001
- Zoro # G3318878
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-6 |
Hex Height | 27/32 in |
Hex Width | 2 3/8 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 27/32 in |
Dia./Thread Size | 1-1/2"-6 |
Width Across Flats | 2 3/8 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Black Oxide, Material Steel, Material Grade/Class Grade A, Thread Size 1 1/2 In.-6, Hex Width 2 3/8 in, Hex Height 27/32 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 1000 PK (141500PTPBE)
- KIPP Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 63 mm, Steel, Black Oxide (K0697.0863)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Thickcoat, Full Round Head, 28 Degrees (S12DGAL-FH)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91260)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade A, Black Oxide, 23/64 in Ht, 10 PK (U11390.062.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade A, Black Oxide, 31/64 in Ht, 5 PK (U11390.087.0001)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade A, Black Oxide, 19/64 in Ht, 50 PK (U11390.050.0001)
- ZORO SELECT Jam Nut, 5/8"-11, Brass, Not Graded, Plain, 3/8 in Ht, 10 PK (1WU69)
- ZORO SELECT Hex Nut, #2-4-1/2, Steel, Grade 8, Black Oxide, 1-49/64 in Ht (3HDY9)
- ZORO SELECT Thin Hex Nut, M10-1.00, Steel, Class 4, Zinc Plated, 5 mm Ht, 100 PK (M11380.100.0100)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03670)
- Zoro Select Hex Nuts