Shop All Hex Nuts
Zoro Select
Heavy Hex Nut, 1-1/2"-6, 18-8 Stainless Steel, Not Graded, Plain, 27/32 in Ht
Mfr # U51091.150.0001
Zoro # G3318500
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1-1/2"-6
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 27/32 in
- Hex Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51091.150.0001
- Zoro # G3318500
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-6 |
Hex Height | 27/32 in |
Hex Width | 2 3/8 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 2 3/8 in |
Nut Height | 27/32 in |
Dia./Thread Size | 1-1/2"-6 |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1 1/2 In.-6, Hex Width 2 3/8 in, Hex Height 27/32 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0075)
- HHIP 0.265" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0265)
- HILLMAN No. 14 X 1 in. L Phillips Pan Head Sheet Metal Screws 6 pk, 10PK (5525)
- MIDWEST FASTENER 1/4"-20 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07633)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 17/64 in Ht, 100 PK (U04122.031.0001)
- ZORO SELECT Machine Screw Nut, 5/16"-18, Stainless Steel, Not Graded, 9/16 in Ht, 1500 PK (31NH188)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 50 PK (U08161.050.0002)
- ZORO SELECT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 1300 PK (B51080.037.0001)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (N04120.043.0001)
- ZORO SELECT Jam Nut, 7/8"-14, Carbon Steel, Grade A, Zinc Plated, 33/64 in Ht, 5 PK (U11380.087.0001)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK (U51081.037.0001)
- Zoro Select Hex Nuts