Shop All Crowd Control Post & Ropes
Zoro Select
Heavy Duty Stanchion, Post Dia. 3", PR
Mfr # U2007YC
Zoro # G2541511
product price: $84.49
/pr
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Dome
- Base Material HDPE
- Post Material HDPE
- Post Height 37 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U2007YC
- Zoro # G2541511
- UPC # 754806258645
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Post Height | 37 7/8 in |
Overall Height | 37 7/8 in |
Base Diameter | 14 1/2 in |
Link Outside Length | 2 in |
Manufacturer Warranty Length | 10 yr |
Chain Length | 10 ft |
Link Outside Width | 1 in |
Description
Heavy Duty Stanchion, Number of Posts 2, Post Height 37 7/8 in, Number of Chains 1, Chain Length 10 ft, Link Outside Length 2 in, Link Outside Width 1 in, Base Type Dome, Chain Color Yellow, Post Color Yellow, Reflectivity Non-Reflective, Includes (2) Bases, (2) Posts, (2) Yellow Chains, (4) S-Hooks, Post Diameter 3 in, Fillable Yes, Base Diameter 14 1/2 in, Post Finish Unfinished, Base Color Yellow, Post Material HDPE, Chain Material Plastic, Base Material HDPE, Base Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape (Lime/4X-Large) (1284BRK-L-4XL)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161222)
- DIXON Saddle Hose Rack, For Use with Fire or Water Hose, 2 to 2-1/2 in Hose, Steel, Domestic (HR1610-4)
- NOTRAX 11 ft. L x Vinyl, 9/16" Thick (518S0411YB)
- ZORO SELECT S-Hook, 2-13/16 in. L x 1-1/2 in. W Size (PRC242YL)
- ZORO SELECT 2" S-Hook - Green, Acetal, 10 pk (50314-10)
- ZORO SELECT 3" Diameter Plastic Stanchion - White, Height (4-pack) (99901-4)
- ZORO SELECT Barricade, 2 Panel, 72 In Length, Yellow (3UTN8)
- ZORO SELECT 2" Master Link - Yellow, Acetal, 10 pk (50702-10)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004YC)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- Zoro Select Crowd Control