Shop All Crowd Control Post & Ropes
Zoro Select
Heavy Duty Stanchion, Post Dia. 3", PR
Mfr # U2006YC
Zoro # G2541222
product price: $76.75
/pr
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Dome
- Base Material HDPE
- Post Material HDPE
- Post Height 37 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U2006YC
- Zoro # G2541222
- UPC # 754806232843
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Post Height | 37 7/8 in |
Overall Height | 37 7/8 in |
Base Diameter | 14 1/2 in |
Manufacturer Warranty Length | 10 yr |
Link Outside Width | 1 in |
Chain Length | 10 ft |
Link Outside Length | 2 in |
Description
Heavy Duty Stanchion, Number of Posts 2, Post Height 37 7/8 in, Number of Chains 1, Chain Length 10 ft, Link Outside Length 2 in, Link Outside Width 1 in, Base Type Dome, Chain Color Yellow, Post Color Black, Reflectivity Non-Reflective, Includes (2) Bases, (2) Posts, (2) Yellow Chains, (4) S-Hooks, Post Diameter 3 in, Fillable Yes, Base Diameter 14 1/2 in, Post Finish Unfinished, Base Color Black, Post Material HDPE, Chain Material Plastic, Base Material HDPE, Base Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40238)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (496075)
- PIP PIP Micro-Finish„¢ Grip Nitrile Coated Gloves, 56-AG588, L, Gray/White, 12 Pairs (56-AG588/L)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGXL-PP)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Red Plastic Chain (50005-50)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, White (51001-P)
- ZORO SELECT Plastic Chain, 1-1/2In x 200 ft., Red (30105)
- ZORO SELECT Plastic Chain, 1-1/2 in. x 500 ft. L, Red (30005-500)
- ZORO SELECT 2.5" Diameter Safety Orange Stanchion, 6 pk (96412-6)
- ZORO SELECT 1.5" (#6, 38 mm.) x 100 ft. Yellow Plastic Chain (30002-100)
- BANNER STAKES QLine Retractable Belt Barrier, Black Post, Red "Restricted Area" (AL6105B)
- Zoro Select Crowd Control Post & Ropes