Shop All Crowd Control Post & Ropes
Zoro Select
Heavy Duty Stanchion, Post Dia. 3", PR
Mfr # U2006NC
Zoro # G2541338
product price: $68.59
/pr
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Dome
- Base Material Polyethylene
- Post Material HDPE
- Includes (2) Bases, (2) Posts, (4) S-Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U2006NC
- Zoro # G2541338
- UPC # 754806232850
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Overall Height | 37 9/10 in |
Base Diameter | 14 1/2 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | Heavy Duty Stanchion |
Base Type | Dome |
Base Material | Polyethylene |
Post Material | HDPE |
Color | Black |
Includes | (2) Bases, (2) Posts, (4) S-Hooks |
Post Finish | Unfinished |
Application | Outdoor or Indoor |
For Use With | Plastic Chain |
Finish | matte |
Base Finish | Matte |
Base Color | Black |
Post Color | Black |
Compatible Line | Chain |
Base Weight | 18 lb |
Post Top | Contemporary |
Resistance Properties | Scratch Resistant, UV Resistant |
Fillable | No |
Description
Heavy Duty Stanchion, Post Top Contemporary, For Use With Plastic Chain, Compatible Line Chain, Overall Height 37 9/10 in, Post Diameter 3 in, Base Diameter 14 1/2 in, Fillable No, Post Material HDPE, Base Type Dome, Base Weight 18 lb, Post Color Black, Base Color Black, Includes (2) Bases, (2) Posts, (4) S-Hooks, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Unfinished, Base Material Polyethylene, Base Finish Matte, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-05)
- SUNDSTROM SAFETY Head Harness, Cradle (R01-2002)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, 24" Width, Nitrogen Gas Sign With Symbol, Landscape (OS-NS-D-1824-L-14338)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 8, PR (E0011B/8)
- ZORO SELECT Barrier Post Kit, 41" H, Red, Plastic Post (71005-6)
- ZORO SELECT Plastic Chain, 1-1/2 In x 100 ft, Black (30003-100)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Safety Orange Plastic Chain (50012-50)
- ZORO SELECT Barricade Board, 8inH, 96in L, Orange/White (137681)
- ZORO SELECT Barrier Post Kit, 41"H, Black, Plastic Post (71303-4)
- ZORO SELECT 3" Diameter Plastic Stanchion - Red (4-pack) (99905-4)
- US WEIGHT Steel Stanchion Clip (U2512)
- Zoro Select Crowd Control