Shop All Crowd Control Post & Ropes
Zoro Select
Heavy Duty Stanchion, Post Dia. 3", PR
Mfr # U2004NC
Zoro # G2541539
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Sloped
- Base Material Polyethylene
- Post Material HDPE
- Includes (2) Bases, (2) Posts, (4) S-Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U2004NC
- Zoro # G2541539
- UPC # 754806292878
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Overall Height | 37 9/10 in |
Base Diameter | 14 1/2 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | Heavy Duty Stanchion |
Base Type | Sloped |
Base Material | Polyethylene |
Post Material | HDPE |
Color | Yellow |
Includes | (2) Bases, (2) Posts, (4) S-Hooks |
Finish | matte |
Post Finish | Unfinished |
For Use With | Plastic Chain |
Application | Outdoor or Indoor |
Base Finish | Matte |
Fillable | Yes |
Post Color | Yellow |
Base Color | Yellow |
Base Weight | 4 lb |
Resistance Properties | Scratch Resistant, UV Resistant |
Post Top | Contemporary |
Compatible Line | Chain |
Description
Heavy Duty Stanchion, Post Top Contemporary, For Use With Plastic Chain, Compatible Line Chain, Overall Height 37 9/10 in, Post Diameter 3 in, Base Diameter 14 1/2 in, Fillable Yes, Post Material HDPE, Base Type Sloped, Base Weight 4 lb, Post Color Yellow, Base Color Yellow, Includes (2) Bases, (2) Posts, (4) S-Hooks, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Unfinished, Base Material Polyethylene, Base Finish Matte, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COL-MET Galvanized Steel Sign Holders (7542)
- ULTRATECH Ultra-Spill Deck(R), 88 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1361)
- MECHANIX WEAR D12, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L (10), 100 PK, Blue (D12-03-010-100)
- CALLOWAY MILLS Natural, Gold, 36" W x 60" L (103143660)
- ZORO SELECT Plastic Chain, 2In x 160 ft., Red (50005-P)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Orange (71112-6)
- ZORO SELECT 2.5" Diameter Striped Stanchion - Safety Orange / White, 6 pk (96422-6)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW08)
- ZORO SELECT Plastic Chain, 2In x 125 ft., Green (50114)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Yellow, 40 in Height, 6 pk (96402-6)
- BANNER STAKES PLUS Barrier System, Caution - Cuidado (PL4084)
- Zoro Select Crowd Control