Shop All Crowd Control Post & Ropes
Zoro Select
Heavy Duty Stanchion, Post Dia. 3", PR
Mfr # U2003YC
Zoro # G2541259
original price:
$71.64
new price: $71.19
/pr
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Dome
- Base Material HDPE
- Post Material HDPE
- Post Height 37 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U2003YC
- Zoro # G2541259
- UPC # 754806232782
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Post Height | 37 7/8 in |
Overall Height | 37 7/8 in |
Base Diameter | 14 1/2 in |
Link Outside Width | 1 in |
Chain Length | 10 ft |
Manufacturer Warranty Length | 10 yr |
Link Outside Length | 2 in |
Description
Heavy Duty Stanchion, Number of Posts 2, Post Height 37 7/8 in, Number of Chains 1, Chain Length 10 ft, Link Outside Length 2 in, Link Outside Width 1 in, Base Type Dome, Chain Color Yellow, Post Color Black, Reflectivity Non-Reflective, Includes (2) Base Plugs, (2) Bases, (2) Posts, (2) Yellow Chains, (4) S-Hooks, Post Diameter 3 in, Fillable Yes, Base Diameter 14 1/2 in, Post Finish Unfinished, Base Color Black, Post Material HDPE, Chain Material Plastic, Base Material HDPE, Base Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Safety Glasses Required In This Area Sign (D11P)
- GUARDIAN EQUIPMENT Spray Hd, Fs, Ldc, 1/4, Assy (AP470-021LDC)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YK86)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004YC)
- ZORO SELECT Plastic Chain, 3 In x 100 ft, Yellow (80002-100)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Orange (71012-6)
- ZORO SELECT 1.5" (#6, 38 mm.) x 200 ft. Orange Plastic Chain (30112)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Black Plastic Chain (50003-50)
- ZORO SELECT 3" Diameter Plastic Stanchion - Red (4-pack) (99905-4)
- RETRACTA-BELT PRIME Belt Barrier, Black/Yellow, Black ABS, PK2 (101YA-BYD-2PK)
- Zoro Select Crowd Control Post & Ropes