Shop All Crowd Control Post & Ropes
Zoro Select
Heavy Duty Stanchion, Post Dia. 3", PR
Mfr # U2003NC
Zoro # G2541268
product price: $69.69
/pr
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Sloped
- Base Material Polyethylene
- Post Material HDPE
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U2003NC
- Zoro # G2541268
- UPC # 754806232805
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Overall Height | 37 9/10 in |
Base Diameter | 14 1/2 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | Heavy Duty Stanchion |
Base Type | Sloped |
Base Material | Polyethylene |
Post Material | HDPE |
Color | Black |
Finish | matte |
Post Finish | Unfinished |
For Use With | Plastic Chain |
Includes | (2) Bases, (2) Posts, (4) S-Hooks |
Application | Outdoor or Indoor |
Base Finish | Matte |
Fillable | Yes |
Base Color | Black |
Post Color | Black |
Resistance Properties | Scratch Resistant, UV Resistant |
Post Top | Contemporary |
Compatible Line | Chain |
Base Weight | 4 lb |
Description
Heavy Duty Stanchion, Post Top Contemporary, For Use With Plastic Chain, Compatible Line Chain, Overall Height 37 9/10 in, Post Diameter 3 in, Base Diameter 14 1/2 in, Fillable Yes, Post Material HDPE, Base Type Sloped, Base Weight 4 lb, Post Color Black, Base Color Black, Includes (2) Bases, (2) Posts, (4) S-Hooks, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Unfinished, Base Material Polyethylene, Base Finish Matte, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL High-Strength Oval Carabiner (M72A SLN)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161420)
- CONDOR Reading Glasses, +1.50, Clear (52RW70)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 1PK (CPT-RED-38AL-KD)
- ZORO SELECT Barrier Post Kit, 40" H, Ylw, Plastic Post (71102-6)
- ZORO SELECT Plastic Chain, 2 in. x 50 ft. L, Orange (50013-50)
- ZORO SELECT Barrier Post Kit, 41"H, Black, Plastic Post (71303-4)
- ZORO SELECT Stanchion, Post Dia. 3", Red (93605)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Red Plastic Chain (50005-50)
- ZORO SELECT 1.5" (#6, 38 mm.) x 100 ft. White Plastic Chain (30001-100)
- RETRACTA-BELT Barrier Post, Red/White Belt, 2 in. Belt W (305PWH-RWD)
- Zoro Select Crowd Control Post & Ropes