Shop All Crowd Control Post & Ropes
Zoro Select
Heavy Duty Stanchion and Chain Kit
Mfr # 71306-4
Zoro # G7478265
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Dome
- Base Material HDPE
- Post Material Plastic
- Post Height 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71306-4
- Zoro # G7478265
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Post Height | 41 in |
Overall Height | 41 in |
Base Diameter | 16 in |
Link Outside Length | 2.9 in |
Link Outside Width | 1.7 in |
Chain Length | 30 ft |
Description
Heavy Duty Stanchion and Chain Kit, Number of Posts 4, Post Height 41 in, Number of Chains 1, Chain Length 30 ft, Link Outside Length 2.9 in, Link Outside Width 1.7 in, Base Type Dome, Chain Color Blue, Post Color Blue, Reflectivity Non-Reflective, Includes (4) Heavy Duty Stanchions, 30 ft of 2 in Plastic Chain, Post Diameter 3 in, Fillable Yes, Base Diameter 16 in, Base Weight 20 lb, Post Finish Matte, Base Color Blue, Post Material Plastic, Chain Material Plastic, Base Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Showa 451 Latex-Coated Thermal Fit Gloves (451S-07)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-2X)
- 3M Cover, For TR-300+ PAPR, White, PK10 (TR-381)
- 3M Fire Barrier Plug, 4" W, Burgundy, PK4 (PLG4)
- ZORO SELECT Barrier Post Kit, 40" H, Wht, Plastic Post (71101-6)
- ZORO SELECT Barrier Post Kit, 41" H, Blk, Plastic Post (71003-6)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2006)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Red Plastic Chain (50005-100)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Red (51005-P)
- ZORO SELECT 3" Diameter Stanchion - Yellow (4-pack) (99902-4)
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish (875-35-MAX-NO-YAX-C)
- Zoro Select Crowd Control