Shop All Automotive Fuses
Zoro Select
Heavy Duty Push Pull Switch, SPST
Mfr # 5RLW0
Zoro # G2339429
product price: $4.79
/ea
Sold in multiples of 3 for $14.37
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- DC Contact Rating 75A Inductive Load @ 6 to 28V
- Mounting Hole 15/32 in dia
- Switch Function On/Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLW0
- Zoro # G2339429
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Mounting Hole Diameter | 15/32 in |
Details
Item | Automotive Switch |
Contact Form | SPST |
Number of Connections | 2 |
DC Contact Rating | 75A Inductive Load @ 6 to 28V |
Mounting Hole | 15/32 in dia |
Switch Function | On/Off |
Actuator Color | Silver |
Terminals | Screw |
Includes | Chrome Plated Metal Knob |
Mounting Type | Panels up to 5/8" Thick |
Voltage Rating | 6 to 28V DC |
Switch Type | Push/Pull Switch |
Body Color | Silver/White |
Features | Chrome Plated Metal Knob |
DC Current Rating | 75 A @ 6 to 28V DC |
Mount Type | Panel Mount |
Termination Style | Screw |
Description
Automotive Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Actuator Color Silver, Body Color Silver/White, Termination Style Screw, DC Current Rating 75 A @ 6 to 28V DC, Features Chrome Plated Metal Knob, Includes Chrome Plated Metal Knob, Mount Type Panel Mount, Mounting Hole Diameter 15/32 in, Switch Type Push/Pull Switch, Voltage Rating 6 to 28V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP8)
- IDEAL Cat6 Feedthru Rj45 Modplg 25PK, PK25 (85-375)
- RED LION CONTROLS Counter, Red LED, 6 Digits, 2.25" D (LD200600)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61)
- ZORO SELECT Power Relay, SPST, 70A, 12VDC (5ZMU5)
- ZORO SELECT Mini Relay, SPST, 40A, 12VDC (5ZMU4)
- ZORO SELECT Mini Relay, SPDT, 20A, 12VDC, PK2 (5ZMU2)
- ZORO SELECT Mini Change Over Relay, SPDT, 40A, 12VDC (5ZMU0)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5RLV0)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5ZMU7)
- GROTE Toggle Switch, On/Off, Glow, Red, 20A (82-1905)
- Zoro Select Automotive Fuses