Shop All Shipping Cartons
Zoro Select
Heavy-Duty Multi-Depth Boxes, 30" x 20" x 20", Kraft, 10/Bundle
Mfr # 49K023
Zoro # G0454916
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Inside Length 30 in
- Inside Width 20 in
- Inside Depth 20"
- Maximum Weight 95 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49K023
- Zoro # G0454916
- UPC # 812578006519
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 20 in |
Inside Depth | 20" |
Variable Depth | 18", 16", 14", 12" |
Outside Height | 12 in, 14 in, 16 in, 18 in, 20 in |
Outside Length | 30 1/2 in |
Inside Height | 12 in, 14 in, 16 in, 18 in, 20 in |
Outside Width | 20 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Multi Height Shipping Box |
Maximum Weight | 95 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 275#/ECT-44 |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 3/16 in |
Maximum Load Capacity | 95 lb |
Board Test | 44 ECT |
Fluting Profile | C Flute |
Description
Multi Height Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 30 in, Inside Width 20 in, Inside Height 12 in, 14 in, 16 in, 18 in, 20 in, 30x20x20-12 in Inside LxWxH, 44 ECT, RSC, Outside Length 30 1/2 in, Outside Width 20 1/2 in, Outside Height 12 in, 14 in, 16 in, 18 in, 20 in, 12 in, 14, 16, 18, 30 1/2x20 1/2x20 Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugate, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARL MFG Paper Trimmer, 36 Sheet Capacity, Gray, 12" (12210)
- GPS SHRINK FILM Heat Activated Shrink Film 14" x 3500 ft., Polyolefin (IK7F1400)
- TROY M406dn MICR Printer (100871101)
- SHARPIE Permanent Markers, , Fine Point, Red PK (SAN30002)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 40", Kraft, 25/Bundle (22XK88)
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 6", Kraft, 25/Bundle (11R427)
- ZORO SELECT Heavy-Duty Boxes, 10" x 10" x 10", Kraft, 25/Bundle (22XL97)
- ZORO SELECT Double Wall Boxes, 24" x 18" x 18", Kraft, 10/Bundle (22XM61)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 8", Kraft, 25/Bundle (11K629)
- ZORO SELECT Long Corrugated Boxes, 10" x 5" x 5", Kraft, 25/Bundle (11K631)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 9", Kraft, 25/Bundle (11R219)
- Zoro Select Shipping & Moving Boxes