Shop All Shipping Cartons
This Product is Discontinued
Zoro Select
Heavy-Duty Gaylord Lids, 49 1/4"x49 1/4"x4", Kraft, PK5 (Discontinued)
Mfr # 49NR77
Zoro # G1989753
This Product is Discontinued
Key Features
- Inside Length 49 1/4 in
- Inside Width 49 1/4 in
- Inside Depth 4"
- Maximum Weight 95 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49NR77
- Zoro # G1989753
- UPC # 190651046813
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 49 1/4 in |
Inside Width | 49 1/4 in |
Inside Depth | 4" |
Outside Length | 49 3/4 in |
Outside Height | 4 3/4 in |
Outside Width | 49 3/4 in |
Inside Height | 4 in |
Description
Shipping Box Lid, Wall Type Single Wall, Inside Length 49 1/4 in, Inside Width 49 1/4 in, Inside Height 4 in, 49-1/4x49-1/4x4 in Inside LxWxH, Board Test 44 ECT, Outside Length 49 3/4 in, Outside Width 49 3/4 in, Outside Height 4 3/4 in, Outside LxWxH 49-3/4x49-3/4x4-3/4 in, Wall Thickness 3/16 in, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5118, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.