Shop All Paint Roller Extension Poles
Zoro Select
Heavy Duty Extension Pole, Size 4 to 8 Ft
Mfr # 1UFN7
Zoro # G2309684
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Diameter 1 1/2 in
- Thread Universal
- Length 4 to 8 ft
- Construction Aluminum Inner Pole, Fiberglass Outer Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UFN7
- Zoro # G2309684
- UPC # 190735412398
- Country of Origin China
- Category Paint Roller Extension Poles
Dimensions
Diameter | 1 1/2 in |
Length | 4 to 8 ft |
Overall Length | 8 ft |
Maximum Length | 7 7/8 ft |
Pole Length | 4 to 8 ft |
Minimum Length | 4 5/16 ft |
Details
Color | Yellow |
Thread | Universal |
Item | Adjustable Painting Extension Pole |
Construction | Aluminum Inner Pole, Fiberglass Outer Pole |
Material | Aluminum Inner Pole, Fiberglass Outer Pole |
Includes | Universal Threaded Tip |
Application | Interior and Exterior for Painting and Cleaning |
Telescoping | Yes |
Lighted | No |
Connection Type | Universal |
Compatible with Product Type | Any Standard Threaded Paint Tools |
Tip Material | Aluminum Alloy |
Paint Extension Pole Type | Adjustable Extension Pole |
Description
Adjustable Painting Extension Pole, Telescoping Yes, 7 7/8 ft Maximum Length, 4 5/16 ft Minimum Length, Lighted No, 4 to 8 ft Pole Length, Material Aluminum Inner Pole, Fiberglass Outer Pole, Color Yellow, 1 1/2 in Diameter, Connection Type Universal, Application Interior and Exterior for Painting and Cleaning, Compatible with Product Type Any Standard Threaded Paint Tools, Includes Universal Threaded Tip, 8 ft Overall Length, Paint Extension Pole Type Adjustable Extension Pole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #3 Artist Paint Brush, White China Bristle (F1622-3)
- WOOSTER 9" Paint Roller Cover, 1" Nap Nap, Knit Fabric (R242)
- VARATHANE Premium Aged Wheat Oil-Based Urethane Modified Alkyd Fast Dry Wood Stain 1 qt (333660)
- OLD MASTERS Qt Pickling White Fast Dry Wood Stain (61404)
- ZORO SELECT Heavy Duty Extension Pole, 6 to 12 Ft (1UFN8)
- ZORO SELECT Heavy Duty Extension Pole, Size 2 to 4 Ft (1UFN6)
- ZORO SELECT Heavy Duty Extension Pole, 8 to 16 Ft (1UFN9)
- WOOSTER Painting Extension Pole, Size 4 to 8 Ft (R091)
- GRACO 3' ASM Extension Pole (7403-SG)
- WOOSTER Adjustable Painting Extension Pole, Universal Connection, 2 to 4 ft, 1 1/2 in dia., Black/Silver (R090)
- LINZER Linzer Pro Everlok 24 In. to 48 In. Metal, Foam Handle Extension Pole (RPE 124)
- Zoro Select Paint Roller Extension Poles