Shop All Paint Roller Extension Poles
Zoro Select
Heavy Duty Extension Pole, Size 2 to 4 Ft
Mfr # 1UFN6
Zoro # G0361907
original price:
$15.05
9% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Diameter 1 1/2 in
- Thread Universal
- Length 2 to 4 ft
- Construction Aluminum Inner Pole, Fiberglass Outer Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UFN6
- Zoro # G0361907
- UPC # 190735412381
- Country of Origin China
- Category Paint Roller Extension Poles
Dimensions
Diameter | 1 1/2 in |
Length | 2 to 4 ft |
Overall Length | 4 ft |
Minimum Length | 2 3/8 ft |
Maximum Length | 3 15/16 ft |
Pole Length | 2 to 4 ft |
Details
Color | Yellow |
Item | Adjustable Painting Extension Pole |
Thread | Universal |
Construction | Aluminum Inner Pole, Fiberglass Outer Pole |
Material | Aluminum Inner Pole, Fiberglass Outer Pole |
Application | Interior and Exterior for Painting and Cleaning |
Includes | Universal Threaded Tip |
Paint Extension Pole Type | Adjustable Extension Pole |
Lighted | No |
Connection Type | Universal |
Compatible with Product Type | Any Standard Threaded Paint Tools |
Tip Material | Aluminum Alloy |
Telescoping | Yes |
Description
Adjustable Painting Extension Pole, Telescoping Yes, 3 15/16 ft Maximum Length, 2 3/8 ft Minimum Length, Lighted No, 2 to 4 ft Pole Length, Material Aluminum Inner Pole, Fiberglass Outer Pole, Color Yellow, 1 1/2 in Diameter, Connection Type Universal, Application Interior and Exterior for Painting and Cleaning, Compatible with Product Type Any Standard Threaded Paint Tools, Includes Universal Threaded Tip, 4 ft Overall Length, Paint Extension Pole Type Adjustable Extension Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 4 Oz Translucent Blue Metal Effects Rust Activator (PA904)
- GOOF OFF Rust Remover, 1 gal., Bottle (GSX00101)
- PREMIER Color Test Refill Cover, 2", 2 pcs., PK12 (53830)
- HYDE 17-IN-1 Painter's Tool (6985)
- ZORO SELECT Heavy Duty Extension Pole, 6 to 12 Ft (1UFN8)
- ZORO SELECT Heavy Duty Extension Pole, Size 4 to 8 Ft (1UFN7)
- ZORO SELECT Heavy Duty Extension Pole, 8 to 16 Ft (1UFN9)
- PREMIER Extension Pole 4'-8' (84048)
- WOOSTER 6'-12' Painting Extension Pole (R056)
- MR. LONGARM Pole Extension Paint Rlr 2-4Ft (9026)
- MERIT PRO 371 60 x 0.94 in. Wooden Extension Pole With Wood Threads (652270003720)
- Zoro Select Paint Rollers and Frames