Shop All Paint Roller Extension Poles
Zoro Select
Heavy Duty Extension Pole, 8 to 16 Ft
Mfr # 1UFN9
Zoro # G0978162
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Diameter 1 1/2 in
- Thread Universal
- Construction Aluminum Inner Pole, Fiberglass Outer Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UFN9
- Zoro # G0978162
- UPC # 190735412411
- Country of Origin China
- Category Paint Roller Extension Poles
Dimensions
Diameter | 1 1/2 in |
Length | 8 to 16 ft |
Overall Length | 16 ft |
Minimum Length | 8 1/4 ft |
Maximum Length | 15 3/4 ft |
Pole Length | 8 to 16 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Yellow |
Item | Adjustable Painting Extension Pole |
Thread | Universal |
Construction | Aluminum Inner Pole, Fiberglass Outer Pole |
Material | Aluminum Inner Pole, Fiberglass Outer Pole |
Includes | Universal Threaded Tip |
Application | Interior and Exterior for Painting and Cleaning |
Compatible with Product Type | Any Standard Threaded Paint Tools |
Telescoping | Yes |
Lighted | No |
Connection Type | Universal |
Paint Extension Pole Type | Adjustable Extension Pole |
Tip Material | Aluminum Alloy |
Description
Adjustable Painting Extension Pole, Telescoping Yes, 15 3/4 ft Maximum Length, 8 1/4 ft Minimum Length, Lighted No, 8 to 16 ft Pole Length, Material Aluminum Inner Pole, Fiberglass Outer Pole, Color Yellow, 1 1/2 in Diameter, Connection Type Universal, Application Interior and Exterior for Painting and Cleaning, Compatible with Product Type Any Standard Threaded Paint Tools, Includes Universal Threaded Tip, 16 ft Overall Length, Paint Extension Pole Type Adjustable Extension Pole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Woven Fabric (R578-18)
- RUST-OLEUM 1 gal Traffic Zone Striping Paint, Flat Finish, Black, Water Base (246774)
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, White, 1 gal (2764402)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot White, Water -Based (K41130404-20)
- ZORO SELECT Heavy Duty Extension Pole, 6 to 12 Ft (1UFN8)
- ZORO SELECT Heavy Duty Extension Pole, Size 4 to 8 Ft (1UFN7)
- ZORO SELECT Heavy Duty Extension Pole, Size 2 to 4 Ft (1UFN6)
- MERIT PRO 371 60 x 0.94 in. Wooden Extension Pole With Wood Threads (652270003720)
- PREMIER Aluminum Telescoping Extension Pole (82024)
- LINZER RP548 Extension Pole, 48 in L, Wood (RP 548)
- WORK TOOLS 19" - 34" Whizz Mini-Roller Extension Pole (95200)
- Zoro Select Paint Rollers and Frames