Shop All Paint Roller Extension Poles
Zoro Select
Heavy Duty Extension Pole, 6 to 12 Ft
Mfr # 1UFN8
Zoro # G0556543
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Diameter 1 1/2 in
- Thread Universal
- Length 6 to 12 ft
- Construction Aluminum Inner Pole, Fiberglass Outer Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UFN8
- Zoro # G0556543
- UPC # 190735412404
- Country of Origin China
- Category Paint Roller Extension Poles
Dimensions
Diameter | 1 1/2 in |
Length | 6 to 12 ft |
Overall Length | 12 ft |
Pole Length | 6 to 12 ft |
Minimum Length | 6 1/4 ft |
Maximum Length | 11 13/16 ft |
Details
Color | Yellow |
Thread | Universal |
Item | Adjustable Painting Extension Pole |
Construction | Aluminum Inner Pole, Fiberglass Outer Pole |
Material | Aluminum Inner Pole, Fiberglass Outer Pole |
Application | Interior and Exterior for Painting and Cleaning |
Includes | Universal Threaded Tip |
Telescoping | Yes |
Compatible with Product Type | Any Standard Threaded Paint Tools |
Lighted | No |
Tip Material | Aluminum Alloy |
Paint Extension Pole Type | Adjustable Extension Pole |
Connection Type | Universal |
Description
Adjustable Painting Extension Pole, Telescoping Yes, 11 13/16 ft Maximum Length, 6 1/4 ft Minimum Length, Lighted No, 6 to 12 ft Pole Length, Material Aluminum Inner Pole, Fiberglass Outer Pole, Color Yellow, 1 1/2 in Diameter, Connection Type Universal, Application Interior and Exterior for Painting and Cleaning, Compatible with Product Type Any Standard Threaded Paint Tools, Includes Universal Threaded Tip, 12 ft Overall Length, Paint Extension Pole Type Adjustable Extension Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Kit Accessory (TGS-503)
- ZINSSER Interior Paint, Semi-Gloss, White, 1 gal (02761)
- HYDE 24" x 9" Proshield Flexible Plastic Spray Shield (28060)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (RR302-6 1/2)
- ZORO SELECT Heavy Duty Extension Pole, Size 2 to 4 Ft (1UFN6)
- ZORO SELECT Heavy Duty Extension Pole, Size 4 to 8 Ft (1UFN7)
- ZORO SELECT Heavy Duty Extension Pole, 8 to 16 Ft (1UFN9)
- MR. LONGARM Angle Adaptor Blk 9.5X4" (0150)
- PREMIER Premier 4 Ft. Single Piece Metal Extension Pole (89001)
- SHUR-LINE Paint Pole, 5 Ft (2007604)
- UNGER 60 in. L X 1.75 in. D Aluminum Dual Ended Pole Multicolored (976520)
- Zoro Select Paint Roller Extension Poles