Shop All Shipping Cartons
Zoro Select
Heavy-Duty Double Wall Boxes, 500#/ECT-71, 20" x 20" x 20", Kraft, 10/Bundle
Mfr # 55VM50
Zoro # G6460938
product price: $22.15
/ea
Sold in multiples of 10 for $221.50
$221.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 20 in
- Color Kraft
- Wall Type Double Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VM50
- Zoro # G6460938
- UPC # 841436054065
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 20 in |
Outside Width | 20 3/4 in |
Outside Height | 21 in |
Inside Height | 20 in |
Outside Length | 20 3/4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Board Test | 71 ECT |
Wall Thickness | 5/16 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 160 lb |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Double Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 20 in, 20x20x20 in Inside LxWxH, 71 ECT, RSC, Outside Length 20 3/4 in, Outside Width 20 3/4 in, Outside Height 21 in, 20 3/4x20 3/4x21 in Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile C Flute, Maximum Load Capacity 160 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Side Loading Boxes, 36" x 5" x 24", Kraft, 20/Bundle (55VJ41)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, Single (11A776)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Gray (2CLC3)
- SEALER SALES Mounting / Bow Spring for W-Series Auto Sealers, 2mm and 5mm Seal Widths (MS-WHA)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 20", Kraft, 10/Bundle (55VM48)
- ZORO SELECT Double Wall Boxes, 40" x 20" x 20", Kraft, 5/Bundle (55VM49)
- ZORO SELECT Corrugated Mailers, 12" x 6" x 6", White, 50/Bundle (M1266)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 18", Kraft, 10/Bundle (493U38)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 5", White, 50/Bundle (M555)
- ZORO SELECT Corrugated Boxes, 18" x 16" x 8", Kraft, 25/Bundle (11R419)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 12", White, 25/Bundle (55VH20)
- Zoro Select Shipping & Moving Boxes