Shop All Shipping Cartons
Zoro Select
Heavy-Duty Double Wall Boxes, 500#/ECT-71, 16" x 16" x 16", Kraft, 15/Bundle
Mfr # 55VM45
Zoro # G6461254
product price: $11.79
/ea
Sold in multiples of 15 for $176.85
$176.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Double Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VM45
- Zoro # G6461254
- UPC # 841436054058
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 16 in |
Outside Height | 17 in |
Outside Width | 16 3/4 in |
Outside Length | 16 3/4 in |
Inside Height | 16 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 5/16 in |
Closure Style | RSC |
Fluting Profile | C Flute |
Maximum Load Capacity | 160 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 71 ECT |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Double Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 16 in, 16x16x16 in Inside LxWxH, 71 ECT, RSC, Outside Length 16 3/4 in, Outside Width 16 3/4 in, Outside Height 17 in, 16 3/4x16 3/4x17 in Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile C Flute, Maximum Load Capacity 160 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICIANS RESOURCE Warranty Seal Yellow 18 oz Poly Squeeze (TSFTSY)
- BOX PACKAGING Rectangular Block Out Paper Labels, 6"L x 4"W, Kraft, Roll of 500 (DL1384K)
- BETTER PACKAGES Replacement Brush Set, For BP756 (TS37K)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 1/4" x 2 1/8", White, 1000/Case (G13043)
- ZORO SELECT Double Wall Boxes, 36" x 16" x 16", Kraft, Bundle of 10 (55VM44)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 16", Kraft, 10/Bundle (55VM41)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 16", Kraft, 15/Bundle (55VM22)
- ZORO SELECT Shipping Box, 24x16x12-6 in (55NN17)
- ZORO SELECT Tall Corrugated Boxes, 9" x 9" x 48", Kraft, 20/Bundle (55VG42)
- ZORO SELECT Shipping Box, 14x14x6 in (55NM53)
- ZORO SELECT Corrugated Boxes, 20" x 12" x 8", Kraft, 20/Bundle (11R428)
- Zoro Select Shipping & Moving Boxes