Shop All Shipping Cartons
Zoro Select
Heavy-Duty Double Wall Boxes, 500#/ECT-71, 12" x 12" x 12", Kraft, 15/Bundle
Mfr # 55VM35
Zoro # G6461577
product price: $6.35
/ea
Sold in multiples of 15 for $95.25
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Double Wall
- Standards ASTM D5118
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VM35
- Zoro # G6461577
- UPC # 841436054041
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Outside Height | 13 in |
Outside Width | 12 3/4 in |
Inside Height | 12 in |
Outside Length | 12 3/4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/16 in |
Closure Style | RSC |
Board Test | 71 ECT |
Maximum Load Capacity | 160 lb |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Double Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 12 in, 12x12x12 in Inside LxWxH, 71 ECT, RSC, Outside Length 12 3/4 in, Outside Width 12 3/4 in, Outside Height 13 in, 12 3/4x12 3/4x13 in Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile C Flute, Maximum Load Capacity 160 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA A Close-Knit Class Calendar Set Bulletin Board Set (847788)
- CANON LS100TS 10-Digit Calculator (5936A028)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 10ft- White (WL-200-10-WT)
- TEXAS INSTRUMENTS TI-30XS MultiView Scientific Calculator (30XSMV/BK)
- ZORO SELECT Corrugated Mailers, 14" x 3" x 3", White, 50/Bundle (M1433)
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 3", Kraft, 25/Bundle (55VG28)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 30", Kraft, 10/Bundle (55VH48)
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 12" x 6", Kraft, 25/Bundle (55VH39)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 48", Kraft, 10/Bundle (11A734)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 3", Kraft, 25/Bundle (55VG70)
- ZORO SELECT Multi-Depth Corrugated Boxes, 30" x 17" x 16", Kraft, 15/Bundle (493U84)
- Zoro Select Shipping & Moving Boxes