Shop All Corner Brackets
Zoro Select
Heavy Duty Corner Brace, 4 Wx4 In L
Mfr # 1WDD3
Zoro # G1478215
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Material Steel
- Length (In.) 4 in
- Hole Diameter (in.) 0.25 in
- Height (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WDD3
- Zoro # G1478215
- UPC # 190735416327
- Country of Origin China
- Category Corner Brackets
Dimensions
Length (In.) | 4 in |
Hole Diameter (in.) | 0.25 in |
Height (In.) | 1 in |
Width (In.) | 4 in |
Size (In.) | 4 in |
Details
Finish | zinc |
Material | Steel |
Item | Heavy Duty Corner Brace |
Plate Thickness (In.) | 0.0938 in |
Holes | With |
Mounting Holes | 6, 2 Each Side |
Holes Per Leaf | 2 |
Holes per Leaf | 2 |
Description
Heavy Duty Corner Brace, Type -, Material Steel, Color -, Zinc Finish, Size (In.) 4 in, Width (In.) 4 in, Length (In.) 4 in, Height (In.) 1 in, Holes per Leaf 2, Holes With, Mounting Holes 6, 2 Each Side, -, -, For Use With -, Hardware -, Hole Diameter (in.) 0.25 in, Plate Thickness (In.) 0.0938 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Dual Technology KeyFob Credential, 125 kHZ/13.56 MHz, Black Card (W30009)
- MIDWEST FASTENER 1" x 1-3/16" x 3/32" Rubber O-Rings 10PK (64817)
- SUGATSUNE Susgatsune Nsdx20-Rk Right Handed Adjustable Soft Down Lid Stay - Top Opening (NSDX-20RK)
- BLUM 110 Degree Soft-closing Screw On Inset Hinge (71B3750)
- ZORO SELECT Brace, Corner, 5 In (4PB65)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx3 1/2 In L (1WDD6)
- ZORO SELECT Corner Brace, Zinc, 1/2 W x 3/4 In L (1WDD4)
- ZORO SELECT Chair Corner Braces, Steel, 1 In W, PK4 (1WDN1)
- ZORO SELECT Chair Corner Braces, Steel, 3/4 In W, PK4 (1WDL8)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx3 1/2 In L, PK4 (1WDJ6)
- ZORO SELECT Heavy Duty Corner Brace, 3 Wx3 In L (1WDD2)
- Zoro Select Corner Brackets