Shop All Corner Brackets
Zoro Select
Heavy Duty Corner Brace, 3 Wx3 In L
Mfr # 1WDD2
Zoro # G2248881
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Material Steel
- Width (In.) 3 in
- Mounting Holes 6, 2 Each Side
- Holes With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WDD2
- Zoro # G2248881
- UPC # 190735416310
- Country of Origin China
- Category Corner Brackets
Dimensions
Width (In.) | 3 in |
Length (In.) | 3 in |
Hole Diameter (in.) | 0.25 in |
Size (In.) | 3 in |
Height (In.) | 7/8 in |
Details
Finish | zinc |
Material | Steel |
Item | Heavy Duty Corner Brace |
Mounting Holes | 6, 2 Each Side |
Holes | With |
Holes per Leaf | 2 |
Description
Heavy Duty Corner Brace, Material Steel, Zinc Finish, Size (In.) 3 in, Width (In.) 3 in, Length (In.) 3 in, Height (In.) 7/8 in, Holes per Leaf 2, Holes With, Mounting Holes 6, 2 Each Side, Hole Diameter (in.) 0.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Ring, 1/2" Pipe (BULK-FG-1235)
- DEXTER Cylindrical Lock, C2000-STRM-B-630-KDC (C2000-STRM-B-630-KDC)
- SCHLAGE COMMERCIAL Spindle L283061 (L283061)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (70IB/50 KA)
- ZORO SELECT Corner Brace, Steel, 3/5 Wx2 1/2 In L, PK4 (1WDF7)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx1 1/2 In L, PK4 (1WDJ4)
- ZORO SELECT Corner Brace, Steel, 5/8 Wx2 In L, PK2 (1WDF6)
- ZORO SELECT Chair Corner Braces, Steel, 3/4 In W, PK4, Finish: zinc (1WDL9)
- ZORO SELECT Brace, Corner, 5 In (4PB65)
- ZORO SELECT Corner Brace, Steel, 1 1/4 Wx10 In L (1WDD8)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3 BLK Corn Brace (N351-483)
- Zoro Select Corner Brackets