Shop All Corner Brackets
Zoro Select
Heavy Duty Corner Brace, 2 Wx2 In L
Mfr # 1WDD1
Zoro # G0303755
$0.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish zinc
- Material Steel
- Height (In.) 5/8 in
- Size (In.) 2 in
- Mounting Holes 6, 2 Each Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WDD1
- Zoro # G0303755
- UPC # 190735416303
- Country of Origin China
- Category Corner Brackets
Dimensions
Height (In.) | 5/8 in |
Size (In.) | 2 in |
Width (In.) | 2 11/16 in |
Length (In.) | 2 in |
Hole Diameter (in.) | 0.25 in |
Details
Finish | zinc |
Material | Steel |
Item | Heavy Duty Corner Brace |
Mounting Holes | 6, 2 Each Side |
Holes | With |
Plate Thickness (In.) | 0.0625 in |
Holes per Leaf | 2 |
Description
Heavy Duty Corner Brace, Material Steel, Zinc Finish, Size (In.) 2 in, Width (In.) 2 11/16 in, Length (In.) 2 in, Height (In.) 5/8 in, Holes per Leaf 2, Holes With, Mounting Holes 6, 2 Each Side, Hole Diameter (in.) 0.25 in, Plate Thickness (In.) 0.0625 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111HCUSHALLH)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Stainless Steel Contemporary Drawer Edge Pull (BP9898192170)
- LCN Aluminum Body 41113071RH (41113071ALRH)
- BALDWIN ESTATE Transitional Spindles (0520.004.A)
- ZORO SELECT Brace, Corner, 4 In (4PB64)
- ZORO SELECT Corner Brace, Brass, 1 x 1/2 In, PK4 (1WDF4)
- ZORO SELECT Chair Corner Braces, Steel, 3/4 In W, PK4 (1WDL8)
- ZORO SELECT Corner Brace, Steel, 1/2 W x 1 In L, PK2 (1WDD9)
- ZORO SELECT Brace, Corner, 5 In (4PB65)
- ZORO SELECT Corner Brace, Steel, 7/8 Wx4 In L, PK2 (1WDE5)
- MIDWEST FASTENER 90° x 1.5" x 1.5" Zinc Plated Steel Angle Braces 5PK (39423)
- Zoro Select Corner Brackets