Shop All Coat Hooks
Zoro Select
Heavy Duty Coat Hook, White
Mfr # 1XNG2
Zoro # G0734876
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 2
- Material Zinc
- Hook Finish Painted
- Hook Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNG2
- Zoro # G0734876
- UPC # 190735418758
- Country of Origin Multiple
- Category Coat Hooks
Dimensions
Hook Height | 4 1/2 in |
Depth | 1 in |
Hook Base Width | 3 39/64 in |
Overall Length | 4 7/8 in |
Width | 1" |
Length | 4-7/8" |
Height | 3" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 2 |
Material | Zinc |
Hook Finish | Painted |
Hook Type | Clothing |
Projection | 1 in |
Color | White |
Points Per Hook | 2 |
Weight | 105 |
Includes | screws |
Basic Hook Material | Zinc |
Item | Coat Hook |
Hardware | Included |
Finish | Painted |
Points per Hook | 2 |
Type | 2 Hook Ends |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 2, Basic Hook Material Zinc, Hook Finish Painted, Hook Height 4 1/2 in, Hook Base Width 3 1/2 in, Projection 1 in, White, Depth 1 in, Weight 105, Includes Screws, Hardware Included, Overall Length 4 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange12 FLANGE O-RING VITON -214 (75DF-12-VITON)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-REG DKBRZ)
- KABA ILCORP ILCO Lockset Key Blank (IN35)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 8" (8SBCS26D)
- ZORO SELECT Coat Hook and Bumper (1ECL2)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HHL5)
- ZORO SELECT Coat Hook, 2 Hook Ends, White (1XNF6)
- ZORO SELECT Coat and Garment Hook, 2 Ends, 1-1/2 In (4JH13)
- ZORO SELECT Coat and Garment Hook (4JG64)
- ZORO SELECT Coat and Garment Hook, Aluminum (1HGL4)
- MICASA N331-009 Satin Nickel Heavy Duty Coat & Hat Hook (MI569480)
- Zoro Select Coat Hooks