Shop All Pipe & Tube Clamps
Zoro Select
Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 4 in
Mfr # 13MHHM4.0
Zoro # G4140132
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 200 psi@70 Degrees F
- Standards 3A
- For Tube Size 4 in
- Body Material Stainless Steel
- Connection Wing Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13MHHM4.0
- Zoro # G4140132
- Country of Origin Taiwan, Province of China
- Category Pipe & Tube Clamps
Dimensions
For Tube Size | 4 in |
Compatible Tube Size | 4 in |
Details
Item | Heavy Duty Clamp |
Max. Pressure | 200 psi@70 Degrees F |
Standards | 3A |
Body Material | Stainless Steel |
Connection | Wing Nut |
Fittings Sub-Category | Clamps |
Compatible Tube Wall Thickness | 0.083 in |
Material Grade | 304 |
Maximum Operating Pressure | 200 psi @ 70 Degrees F |
Clamp Connection Type | Wing Nut |
Clamp Type | Heavy Duty Clamp |
Fitting Body Material | 304 Stainless Steel |
Description
Heavy Duty Clamp, Clamp Connection Type Wing Nut, Clamp Type Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 4 in, Compatible Tube Wall Thickness 0.083 in, Standards 3A, Maximum Operating Pressure 200 psi @ 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Elbow Adapter, Brass, 1/4 in, NPTF (ZUSA-PF-9043)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-BL)
- KOHLER Statement 1F Wm Rh Arm - 19 (482Mm) Vibrant Brushed Moderne Brass (26307-2MB)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Sanitary Tap Cross (222014)
- ZORO SELECT 3-Piece Segment Clamp, 250 psi at 70F (13MHHS4.0)
- ZORO SELECT Lox-On Clamp, 1/2"W, 1 3/4"ID, PK50 (6972070)
- ZORO SELECT T-Clips Fastener, 7/8 In Max Dia, PK25 (T18)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP4.0)
- ZORO SELECT 3-Piece Segment Clamp, 600 psi at 70F (13MHHS1.5)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 In, 3 9/16 In L (0500345038)
- BEHRINGER Tube Clamp Kit, Tube 1 1/2In, Carbon Steel (SH5150-PP)
- Zoro Select Pipe & Tube Clamps