Shop All Pipe & Tube Clamps
Zoro Select
Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 2 in
Mfr # 13MHHM2.0
Zoro # G4296826
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Clamps
- Body Material Stainless Steel
- Connection Wing Nut
- For Tube Size 2 in
- Max. Pressure 450 psi@70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13MHHM2.0
- Zoro # G4296826
- Country of Origin Taiwan, Province of China
- Category Pipe & Tube Clamps
Dimensions
For Tube Size | 2 in |
Compatible Tube Size | 2 in |
Details
Item | Heavy Duty Clamp |
Fittings Sub-Category | Clamps |
Body Material | Stainless Steel |
Connection | Wing Nut |
Max. Pressure | 450 psi@70 Degrees F |
Standards | 3A |
Maximum Operating Pressure | 450 psi @ 70 Degrees F |
Clamp Type | Heavy Duty Clamp |
Fitting Body Material | 304 Stainless Steel |
Material Grade | 304 |
Compatible Tube Wall Thickness | 0.065 in |
Clamp Connection Type | Wing Nut |
Description
Heavy Duty Clamp, Clamp Connection Type Wing Nut, Clamp Type Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 2 in, Compatible Tube Wall Thickness 0.065 in, Standards 3A, Maximum Operating Pressure 450 psi @ 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 1 1/2 in Pipe Size (1WJV8)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-3/4" Pipe dia. (59-3130)
- MOEN Monticello Spout Escutcheon (103463)
- ZORO SELECT Cap, Aluminum, 1 1/4 in, Class 150, FNPT (ZUSA-PF-9562)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, For Tube Size: 1" and 1-1/2" (E13IS1.5)
- ZORO SELECT Pipe Clamp, Pipe Sz 3 In, Length 7 In (0500093588)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel (13MHHM2.5)
- ZORO SELECT Contractor Bag, 1/2"W, 1/2"ID, PK25 (671257B)
- ZORO SELECT Pipe Clamp, Pipe Sz 6 In, 11 1/2 In L (0500093620)
- ZORO SELECT Strut Clamp, 1In, Di-Chromate Plated Steel (22FP68)
- BEHRINGER Tube Clamp Kit, Tube 2 1/4In, Carbon Steel (R8H6225-PP)
- Zoro Select Pipe & Tube Clamps