Shop All Black Pipe Fittings
Zoro Select
Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling
Mfr # HDC400
Zoro # G200722075
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Standards ASTM C1540, ASTM C564, CSA Listed, IAPMO
- Pipe Fitting Connection Type Coupling
- Max. Steam Pressure 0
- Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HDC400
- Zoro # G200722075
- UPC # 810074082754
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 4 in |
Overall Length | 3 in |
Fitting Pipe Size | 4 in x 4 in |
Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Heavy-Duty Clamp Coupling, Stainless Steel, 305 SST, Class 0 psi, 4 in, Female, 4 in, Female, Coupling, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 3/8" Compression x FNPT 316 SS Female Branch Tee (6FBT4N-316)
- HAM-LET 15/32" x 3/8" LET-LOK 316 SS Reducing Union (763L-SS-12MM X 3/8)
- THRIFCO PLUMBING 1-1/2 Inch x 16 Inch Long Tail Piece Plastic Tubular Double Fla (4401660)
- DURA FAUCET RV LAVATORY FAUCET W/CRYSTAL ACRYLIC KNOBS - CHROME POLISHED (DF-PL700A-CP)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 400)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC300)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC 200)
- ZORO SELECT Black Nipple, Seamless, 1 1/2x3 (793R11)
- ZORO SELECT Female NPT x Male NPT x Female NPT Malleable Iron Street Tee (783Y74)
- ZORO SELECT 2" x 3/4" Steel Extra Heavy Swage Nipple (0338025950)
- ANVIL 1" x 3/8" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361331200)
- Zoro Select Fittings