Shop All Black Pipe Fittings
Zoro Select
Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling
Mfr # HDC 150
Zoro # G300722067
original price:
$10.57
9% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Specific Fitting Shape Heavy-Duty Clamp Coupling
- Fitting Connection Type Female Coupling
- Standards ASTM C1540, ASTM C564, CSA Listed, IAPMO
- Pipe Fitting Connection Type Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HDC 150
- Zoro # G300722067
- UPC # 810074082693
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 3 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Heavy-Duty Clamp Coupling, Stainless Steel, 305 SST, Class 0 psi, 1 1/2 in, Female, 1 1/2 in, Female, Coupling, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Volume Control Valve Trim Wi (T73135-3-CP)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (22UL46)
- KOHLER Seal Diaphragm (83143)
- ORION Waste Assembly, Polypropylene, 5 In L (WA-5)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 400)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC 200)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC400)
- ZORO SELECT FNPT x FNPT x FNPT, Malleable Iron Reducing Tee, Class 300 (4316002232)
- ZORO SELECT Female Socket, Cast Iron Tapped 1/4 Bend (220326)
- ZORO SELECT Female Socket, Cast Iron Double Combination Wye and 1/8 Bend (221804)
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x1/4In. (783YF1)
- Zoro Select Black Pipe Fittings