Shop All Shipping Cartons
Zoro Select
Heavy-Duty Boxes, 24" x 24" x 12", Kraft, 10/Bundle
Mfr # 22XM64
Zoro # G2973979
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24 in
- Inside Depth 12"
- Maximum Weight 95 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22XM64
- Zoro # G2973979
- UPC # 841436071253
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 24 in |
Inside Depth | 12" |
Outside Length | 24 1/2 in |
Outside Width | 24 1/2 in |
Inside Height | 12 in |
Outside Height | 12 3/4 in |
Details
Item | Shipping Box |
Maximum Weight | 95 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 275#/ECT-44 |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Fluting Profile | C Flute |
Wall Thickness | 3/16 in |
Board Test | 44 ECT |
Maximum Load Capacity | 95 lb |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 12 in, 24x24x12 in Inside LxWxH, 44 ECT, RSC, Outside Length 24 1/2 in, Outside Width 24 1/2 in, Outside Height 12 3/4 in, 24 1/2x24 1/2x12 3/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE Rubber Band, 7 In., Red, PK12 (ALL00700)
- PENTEL Pentel 100W Permanent Marker Broad Tip White (100W)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Sleek Kitchen Design (97301)
- SIRCLE Heat Laminating Film, 25 x 500 ft., PK2 (RL-25-15-500-1-G)
- ZORO SELECT Heavy-Duty Boxes, 16" x 12" x 12", Kraft, 15/Bundle (22XM19)
- ZORO SELECT Heavy-Duty Boxes, 24" x 18" x 12", Kraft, 15/Bundle (22XM58)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 26", Kraft, 10/Bundle (493T69)
- ZORO SELECT Triple Wall Gaylord Bottoms, 40" x 40" x 40", Kraft (55VJ65)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 14", Kraft, 25/Bundle (11A758)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 16", Kraft, 25/Bundle (55VH21)
- ZORO SELECT Long Corrugated Boxes, 36" x 4" x 4", Kraft, 25/Bundle (55VJ40)
- Zoro Select Shipping & Moving Boxes