Shop All Shipping Cartons
Zoro Select
Heavy-Duty Boxes, 22" x 22" x 22", Kraft, 10/Bundle
Mfr # 22XM53
Zoro # G2974067
product price: $7.69
/ea
Sold in multiples of 10 for $76.90
$76.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 22 in
- Inside Depth 22"
- Maximum Weight 95 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM53
- Zoro # G2974067
- UPC # 812578005628
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 22 in |
Inside Depth | 22" |
Outside Width | 22 1/2 in |
Outside Height | 22 3/4 in |
Inside Height | 22 in |
Outside Length | 22 1/2 in |
Details
Item | Shipping Box |
Maximum Weight | 95 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 275#/ECT-44 |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 3/16 in |
Post-Consumer Recyclability | 100 % |
Board Test | 44 ECT |
Closure Style | RSC |
Fluting Profile | C Flute |
Maximum Load Capacity | 95 lb |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Single Wall, Inside Length 22 in, Inside Width 22 in, Inside Height 22 in, 22x22x22 in Inside LxWxH, 44 ECT, RSC, Outside Length 22 1/2 in, Outside Width 22 1/2 in, Outside Height 22 3/4 in, 22 1/2x22 1/2x22 3/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook, Fabrikoid, 8-1/4" x 11" Size (970F-MX)
- SCHOOL SMART INDEX CARDS 5X8 UNRULED BLUE PK OF 100 PK (IND58BL)
- OXFORD Composition Notebook, College, 80 Sheet (26252)
- DOWLING MAGNETS Simply Science Mysterious Magnet Tube, with Steel Filings (SS31)
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 24", Kraft, 10/Bundle (22XM67)
- ZORO SELECT Heavy-Duty Boxes, 20" x 20" x 20", Kraft, 10/Bundle (22XM49)
- ZORO SELECT Side Loading Boxes, 40" x 6" x 36", Kraft, 20/Bundle (22XL89)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 11", Kraft, 25/Bundle (22XK92)
- ZORO SELECT Heavy-Duty Multi-Depth Boxes, 20" x 20" x 20", Kraft (49K019)
- ZORO SELECT Corrugated Boxes, 40" x 30" x 30", Kraft, 10/Bundle (55VJ63)
- ZORO SELECT Shipping Box, 14x10x10 in (55NM50)
- Zoro Select Shipping & Moving Boxes