Shop All Shipping Cartons
Zoro Select
Heavy-Duty Boxes, 20" x 20" x 20", Kraft, 10/Bundle
Mfr # 22XM49
Zoro # G2974085
original price:
$5.85
21% off
new price: $4.59
/ea
Sold in multiples of 10 for $45.90
$45.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Inside Depth 20"
- Maximum Weight 95 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM49
- Zoro # G2974085
- UPC # 812578005406
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 20 in |
Inside Depth | 20" |
Outside Length | 20 1/2 in |
Outside Height | 20 3/4 in |
Outside Width | 20 1/2 in |
Inside Height | 20 in |
Details
Item | Shipping Box |
Maximum Weight | 95 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 275#/ECT-44 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Fluting Profile | C Flute |
Maximum Load Capacity | 95 lb |
Closure Style | RSC |
Board Test | 44 ECT |
Wall Thickness | 3/16 in |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Single Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 20 in, 20x20x20 in Inside LxWxH, 44 ECT, RSC, Outside Length 20 1/2 in, Outside Width 20 1/2 in, Outside Height 20 3/4 in, 20 1/2x20 1/2x20 3/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 36"x48" Magnetic Melamine Whiteboard (UNV43734)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK100 (TP3854-100)
- POST-IT Note, Post-It, 1.5"X2", PK12 (653YW)
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 24", Kraft, 10/Bundle (22XM67)
- ZORO SELECT Heavy-Duty Boxes, 22" x 22" x 22", Kraft, 10/Bundle (22XM53)
- ZORO SELECT Side Loading Boxes, 40" x 6" x 36", Kraft, 20/Bundle (22XL89)
- ZORO SELECT Long Corrugated Boxes, 30" x 12" x 12", Kraft, 15/Bundle (493U60)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 12", Kraft, 10/Bundle (493U34)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 4", White, 50/Bundle (M644)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, Small, 6"x8"x5", Brown Kraft, PK25, 25PK (1539095)
- Zoro Select Shipping & Moving Boxes