Shop All Shipping Cartons
Zoro Select
Heavy-Duty Boxes, 20" x 16" x 14", Kraft, 15/Bundle
Mfr # 22XM43
Zoro # G2974146
product price: $3.19
/ea
Sold in multiples of 15 for $47.85
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Inside Depth 14"
- Maximum Weight 95 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM43
- Zoro # G2974146
- UPC # 841436048781
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 16 in |
Inside Depth | 14" |
Outside Width | 16 1/2 in |
Outside Length | 20 1/2 in |
Inside Height | 14 in |
Outside Height | 14 3/4 in |
Details
Item | Shipping Box |
Maximum Weight | 95 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 275#/ECT-44 |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Fluting Profile | C Flute |
Wall Thickness | 3/16 in |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 95 lb |
Board Test | 44 ECT |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Single Wall, Inside Length 20 in, Inside Width 16 in, Inside Height 14 in, 20x16x14 in Inside LxWxH, 44 ECT, RSC, Outside Length 20 1/2 in, Outside Width 16 1/2 in, Outside Height 14 3/4 in, 20 1/2x16 1/2x14 3/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 18" x 18" x 2", Kraft, 25/Bundle (55VH45)
- SWINGLINE Remover, Staple, Ultimate (38121)
- BOX PACKAGING Long Cardboard Corrugated Boxes, 48"L x 16"W x 16"H, Kraft (481616)
- GBC Binding Spine, 3/4 in., PK100 (4000104)
- ZORO SELECT Heavy-Duty Boxes, 22" x 22" x 22", Kraft, 10/Bundle (22XM53)
- ZORO SELECT Side Loading Boxes, 40" x 6" x 36", Kraft, 20/Bundle (22XL89)
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 24", Kraft, 10/Bundle (22XM67)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 14", Kraft, 15/Bundle (493T83)
- ZORO SELECT Long Corrugated Boxes, 28" x 10" x 10", Kraft, 25/Bundle (55VJ09)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", Kraft, 25/Bundle (11K587)
- ZORO SELECT Corrugated Boxes, 22" x 20" x 14", Kraft, 15/Bundle (493U59)
- Zoro Select Shipping & Moving Boxes