Shop All Shipping Cartons
Zoro Select
Heavy-Duty Boxes, 18" x 18" x 18", Kraft, 20/Bundle
Mfr # 22XM35
Zoro # G2974216
product price: $3.85
/ea
Sold in multiples of 20 for $77.00
$77.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 18 in
- Inside Depth 18"
- Maximum Weight 95 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM35
- Zoro # G2974216
- UPC # 812578004973
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 18 in |
Inside Depth | 18" |
Inside Height | 18 in |
Outside Length | 18 3/8 in |
Outside Height | 18 5/8 in |
Outside Width | 18 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 95 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT44/275 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Board Test | 48 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 95 lb |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 18 in, 18x18x18 in Inside LxWxH, 48 ECT, RSC, Outside Length 18 3/8 in, Outside Width 18 3/8 in, Outside Height 18 5/8 in, 18 3/8x18 3/8x18 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Waterproof Shipping Labels with S, PK100 (15513)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 10", Clear (4R610)
- MILWAUKEE TOOL INKZALL Orange Liquid Paint Marker (48-22-3771)
- BUSINESS SOURCE SORTER, SMART, W/TRAYS, BK (BSN26372)
- ZORO SELECT Heavy-Duty Boxes, 8" x 8" x 8", Kraft, 25/Bundle (22XL96)
- ZORO SELECT Heavy-Duty Boxes, 10" x 10" x 10", Kraft, 25/Bundle (22XL97)
- ZORO SELECT Heavy-Duty Boxes, 14" x 14" x 14", Kraft, 25/Bundle (22XM15)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 40", Kraft, 25/Bundle (22XK88)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 38", Kraft, 25/Bundle (11A682)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 8", Kraft, 25/Bundle (22XK36)
- ZORO SELECT Flat Corrugated Boxes, 36" x 24" x 8", Kraft, 10/Bundle (11A671)
- Zoro Select Shipping & Moving Boxes