Shop All Shipping Cartons
Zoro Select
Heavy-Duty Boxes, 16" x 16" x 16", Kraft, 25/Bundle
Mfr # 22XM22
Zoro # G2974338
product price: $3.35
/ea
Sold in multiples of 25 for $83.75
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 16 in
- Inside Depth 16"
- Maximum Weight 95 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM22
- Zoro # G2974338
- UPC # 812578004409
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 16 in |
Inside Depth | 16" |
Outside Length | 16 3/8 in |
Outside Width | 16 3/8 in |
Inside Height | 16 in |
Outside Height | 16 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 95 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT44/275 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 95 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 44 ECT |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Single Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 16 in, 16x16x16 in Inside LxWxH, 44 ECT, RSC, Outside Length 16 3/8 in, Outside Width 16 3/8 in, Outside Height 16 5/8 in, 16 3/8x16 3/8x16 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USAOPOLY MONOPOLY - Godzilla Monster Edition (MN133-710)
- ROTOZIP XBITS 5/32 METAL ROTOZP (XB-MC1)
- LEARNING RESOURCES Basic Vocabulary Photo Card Set, Set of 156 (6079)
- GHENT Enclosed Rubber Bulletin Board 36"x24", 1 Hinged Door, Black (PA13624TR-BK)
- ZORO SELECT Heavy-Duty Boxes, 10" x 10" x 10", Kraft, 25/Bundle (22XL97)
- ZORO SELECT Heavy-Duty Boxes, 12" x 12" x 12", Kraft, 25/Bundle (22XM04)
- ZORO SELECT Heavy-Duty Boxes, 14" x 14" x 14", Kraft, 25/Bundle (22XM15)
- ZORO SELECT ECT32 24 x 18 x 10 RSC, 24x18x10 in (60YP95)
- ZORO SELECT Long Corrugated Boxes, 28" x 12" x 12", Kraft, 20/Bundle (11G141)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 24", Kraft, 25/Bundle (11R269)
- IDL PACKAGING 9L x 6W x 2H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-962-10)
- Zoro Select Shipping & Moving Boxes